7/8"-9 x 4-1/2" Grade 18-8 (304) Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G0818334| Mfr #: 3AVX5

$6.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0818334 Mfr #: 3AVX5
Basic Material: Stainless SteelHead Height: 35/64"
System of Measurement: InchDia./Thread Size: 7/8"-9
Fastener Finish: PlainHead Width: 1-5/16"
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Fastener Length: 4-1/2"
Screw Grade/Class: 18-8 (304)Rockwell Hardness: B80
Thread Style: Partially ThreadedTensile Strength: 85, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-9, Thread Type UNC (Coarse), Fastener Length 4-1/2 In., Min. Thread Length 2 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-5/16 In., Screw Industry Standards ASME B18.2.1

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.