KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8"-9 x 6" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screw

VALUE BRAND| Zoro #: G2260754| Mfr #: 3AVT6

$16.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 6"
Screw Grade/Class: 18-8 (304)
Dia./Thread Size: 7/8"-9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2260754 Mfr #: 3AVT6
Fastener Length: 6"Screw Grade/Class: 18-8 (304)
Dia./Thread Size: 7/8"-9Head Height: 35/64"
Screw Industry Standards: ASME B18.2.1Basic Material: Stainless Steel
Fastener Finish: PlainRockwell Hardness: B80
Thread Style: Fully ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 2"Tensile Strength: 85,000 psi
Head Type: HexHead Width: 1-5/16"
System of Measurement: InchThread Type: UNC (Coarse)
Thread Direction: Right HandCountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-9, Thread Type UNC (Coarse), Fastener Length 6 In., Min. Thread Length 2 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-5/16 In., Screw Industry Standards ASME B18.2.1

Reviews