20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

7/8"-9 x 8" Grade 18-8 (304) Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G0849405| Mfr #: 3AVR2

$12.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0849405 Mfr #: 3AVR2
Basic Material: Stainless SteelSystem of Measurement: Inch
Fastener Finish: PlainThread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Thread Style: Partially Threaded
Tensile Strength: 85, 000 psiFastener Length: 8"
Screw Grade/Class: 18-8 (304)Dia./Thread Size: 7/8"-9
Head Width: 1-5/16"Head Height: 35/64"
Rockwell Hardness: B80Thread Type: UNC (Coarse)
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-9, Thread Type UNC (Coarse), Fastener Length 8 In., Min. Thread Length 2 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-5/16 In., Screw Industry Standards ASME B18.2.1

Product Reviews

Save 15%. Sign up for Z-mail.