9/16"-12 x 1-1/2" Grade 18-8 (304) Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1526201| Mfr #: 3AVP4

$5.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1526201 Mfr #: 3AVP4
Basic Material: Stainless SteelHead Height: 23/64"
System of Measurement: InchDia./Thread Size: 9/16"-12
Rockwell Hardness: B95Fastener Finish: Plain
Head Width: 13/16"Thread Type: UNC (Coarse)
Thread Direction: Right HandTensile Strength: 100, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: 18-8 (304)Screw Industry Standards: ASME B18.2.1
Fastener Length: 1-1/2"Thread Style: Fully Threaded
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 9/16 In.-12, Thread Type UNC (Coarse), Fastener Length 1-1/2 In., Min. Thread Length 1-3/8 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 23/64 In., Head Width 13/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.