Shop Alternate Products
This Product is Discontinued
Zoro Select
9/16"-12 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2" L (Discontinued)
Mfr # 1YA33
Zoro # G1602483
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 12
- Fastener Length 3 1/2 in
- Head Width 13/16 in
- Material Stainless Steel