9/16"-12 x 3" Grade 18-8 (304) Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G0391806| Mfr #: 3AWD3

$2.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0391806 Mfr #: 3AWD3
System of Measurement: InchScrew Industry Standards: ASME B18.2.1
Basic Material: Stainless SteelHead Width: 13/16"
Screw Grade/Class: 18-8 (304)Dia./Thread Size: 9/16"-12
Fastener Finish: PlainHead Type: Hex
Tensile Strength: 100, 000 psiThread Type: UNC (Coarse)
Thread Direction: Right HandItem: Hex Head Cap Screw
Rockwell Hardness: B95Head Height: 23/64"
Fastener Length: 3"Thread Style: Partially Threaded
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 9/16 In.-12, Thread Type UNC (Coarse), Fastener Length 3 In., Min. Thread Length 1-3/8 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 23/64 In., Head Width 13/16 In., Screw Industry Standards ASME B18.2.1
Save 15%. Sign up for Z-mail.