KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

9/16"-12 x 4" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screw

VALUE BRAND| Zoro #: G1277945| Mfr #: 3AWD2

$3.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 4"
Screw Grade/Class: 18-8 (304)
Dia./Thread Size: 9/16"-12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1277945 Mfr #: 3AWD2
Fastener Length: 4"Screw Grade/Class: 18-8 (304)
Dia./Thread Size: 9/16"-12Head Height: 23/64"
Screw Industry Standards: ASME B18.2.1Basic Material: Stainless Steel
Fastener Finish: PlainRockwell Hardness: B95
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1-3/8"Tensile Strength: 100,000 psi
Head Type: HexHead Width: 13/16"
System of Measurement: InchThread Type: UNC (Coarse)
Thread Direction: Right HandCountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 9/16 In.-12, Fastener Length 4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-3/8 In., Head Height 23/64 In., Head Width 13/16 In., Tensile Strength 100,000 psi, Rockwell Hardness B95

Reviews