1"-8 x 5-1/2" Grade 316 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G0941017| Mfr #: 3AUA7

$25.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0941017 Mfr #: 3AUA7
Item: Hex Head Cap ScrewHead Width: 1-1/2"
Thread Type: UNC (Coarse)Screw Industry Standards: ASME B18.2.1
Dia./Thread Size: 1"-8Thread Direction: Right Hand
System of Measurement: InchHead Type: Hex
Head Height: 39/64"Rockwell Hardness: B80
Thread Style: Fully ThreadedTensile Strength: 85, 000 psi
Min. Thread Length: 2-1/4"Fastener Length: 5-1/2"
Screw Grade/Class: 316Fastener Finish: Plain
Basic Material: Stainless SteelCountry of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1 In.-8, Thread Type UNC (Coarse), Fastener Length 5-1/2 In., Min. Thread Length 2-1/4 In., Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 39/64 In., Head Width 1-1/2 In., Screw Industry Standards ASME B18.2.1

Product Reviews

Save 15%. Sign up for Z-mail.