1/2"-13 x 2-3/4" Grade 316 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0464091| Mfr #: 3AUN1

$8.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0464091 Mfr #: 3AUN1
Head Type: HexThread Direction: Right Hand
Thread Type: UNC (Coarse)Item: Hex Head Cap Screw
Fastener Finish: PlainSystem of Measurement: Inch
Dia./Thread Size: 1/2"-13Screw Industry Standards: ASME B18.2.1
Basic Material: Stainless SteelHead Height: 5/16"
Fastener Length: 2-3/4"Screw Grade/Class: 316
Head Width: 3/4"Rockwell Hardness: B95
Thread Style: Partially ThreadedTensile Strength: 100, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 2-3/4 In., Min. Thread Length 1-1/4 In., Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.