1/2"-13 x 3-1/4" Grade 316 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0705266| Mfr #: 3AUA3

$9.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0705266 Mfr #: 3AUA3
Basic Material: Stainless SteelSystem of Measurement: Inch
Fastener Finish: PlainThread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Fastener Length: 3-1/4"
Screw Grade/Class: 316Dia./Thread Size: 1/2"-13
Head Width: 3/4"Head Height: 5/16"
Rockwell Hardness: B95Thread Type: UNC (Coarse)
Thread Style: Partially ThreadedTensile Strength: 100, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 3-1/4 In., Min. Thread Length 1-1/4 In., Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.