1/2"-13 x 7" SS Grade 316 UNC (Coarse) Hex Head Cap Screw

VALUE BRAND| Zoro #: G1140334| Mfr #: 3AUP5

$8.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Head Width: 3/4"
Thread Style: Partially Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1140334 Mfr #: 3AUP5
Basic Material: Stainless SteelHead Width: 3/4"
Thread Style: Partially ThreadedSystem of Measurement: Inch
Min. Thread Length: 1-1/4"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: PlainTensile Strength: 100,000 psi
Screw Grade/Class: 316Item: Hex Head Cap Screw
Rockwell Hardness: B95Fastener Length: 7"
Thread Type: UNC (Coarse)Head Height: 5/16"
Dia./Thread Size: 1/2"-13Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 7 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/4 In., Head Height 5/16 In., Head Width 3/4 In.

Reviews