JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/4"-20 x 1-1/4" Grade 316 Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1123227| Mfr #: 3AUL1

$7.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1123227 Mfr #: 3AUL1
Item: Hex Head Cap ScrewSystem of Measurement: Inch
Screw Industry Standards: ASME B18.2.1Thread Direction: Right Hand
Head Type: HexThread Style: Fully Threaded
Tensile Strength: 100, 000 psiFastener Length: 1-1/4"
Screw Grade/Class: 316Fastener Finish: Plain
Dia./Thread Size: 1/4"-20Basic Material: Stainless Steel
Head Width: 7/16"Head Height: 5/32"
Rockwell Hardness: B95Thread Type: UNC (Coarse)
Min. Thread Length: 3/4"Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 3/4 In., Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.