1/4"-20 x 2" Grade 316 Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1123367| Mfr #: 3AUK6

$8.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1123367 Mfr #: 3AUK6
System of Measurement: InchThread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Head Height: 5/32"
Rockwell Hardness: B95Thread Type: UNC (Coarse)
Thread Style: Partially ThreadedTensile Strength: 100, 000 psi
Fastener Length: 2"Screw Grade/Class: 316
Fastener Finish: PlainDia./Thread Size: 1/4"-20
Basic Material: Stainless SteelHead Width: 7/16"
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 3/4 In., Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.