JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1/4"-20 x 6" Grade 316 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0829997| Mfr #: 3ATZ4

$8.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0829997 Mfr #: 3ATZ4
Item: Hex Head Cap ScrewHead Type: Hex
Screw Industry Standards: ASME B18.2.1System of Measurement: Inch
Thread Direction: Right HandRockwell Hardness: B95
Thread Type: UNC (Coarse)Thread Style: Partially Threaded
Tensile Strength: 100, 000 psiFastener Length: 6"
Screw Grade/Class: 316Fastener Finish: Plain
Dia./Thread Size: 1/4"-20Basic Material: Stainless Steel
Head Width: 7/16"Head Height: 5/32"
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 6 In., Min. Thread Length 3/4 In., Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.