3/4"-10 x 1-1/4" Grade 316 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2186965| Mfr #: 3ATW7

$17.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2186965 Mfr #: 3ATW7
System of Measurement: InchHead Type: Hex
Fastener Finish: PlainScrew Industry Standards: ASME B18.2.1
Thread Direction: Right HandItem: Hex Head Cap Screw
Basic Material: Stainless SteelHead Height: 15/32"
Rockwell Hardness: B80Thread Type: UNC (Coarse)
Thread Style: Fully ThreadedTensile Strength: 85, 000 psi
Fastener Length: 1-1/4"Screw Grade/Class: 316
Dia./Thread Size: 3/4"-10Head Width: 1-1/8"
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 1-1/4 In., Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.