*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-10 x 3" SS Grade 316 UNC (Coarse) Hex Head Cap Screw

VALUE BRAND| Zoro #: G0775661| Mfr #: 3AUL4

$8.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 3"
Screw Grade/Class: 316
Dia./Thread Size: 3/4"-10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0775661 Mfr #: 3AUL4
Fastener Length: 3"Screw Grade/Class: 316
Dia./Thread Size: 3/4"-10Head Height: 15/32"
Screw Industry Standards: ASME B18.2.1Basic Material: Stainless Steel
Fastener Finish: PlainRockwell Hardness: B80
Thread Style: Fully ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1-3/4"Tensile Strength: 85,000 psi
Head Type: HexHead Width: 1-1/8"
System of Measurement: InchThread Type: UNC (Coarse)
Thread Direction: Right HandCountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 3 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-3/4 In., Head Height 15/32 In., Head Width 1-1/8 In., Tensile Strength 85,000 psi, Rockwell Hardness B80

Reviews