3/8"-16 x 1-3/4" SS Grade 316 UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G1602571| Mfr #: 3AUN2

$6.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 3/8"-16
Rockwell Hardness: B95
Screw Industry Standards: ASME B18.2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1602571 Mfr #: 3AUN2
Dia./Thread Size: 3/8"-16Rockwell Hardness: B95
Screw Industry Standards: ASME B18.2.1Fastener Finish: Plain
Thread Style: Partially ThreadedHead Width: 9/16"
System of Measurement: InchThread Type: UNC (Coarse)
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 100,000 psiScrew Grade/Class: 316
Thread Direction: Right HandBasic Material: Stainless Steel
Fastener Length: 1-3/4"Head Height: 15/64"
Min. Thread Length: 1"Country of Origin (subject to change): Taiwan

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 1-3/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 In., Head Height 15/64 In., Head Width 9/16 In., Tensile Strength 100,000 psi, Rockwell Hardness B95, Package Quantity 10

Reviews