LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

3/8"-16 x 2-1/4" Grade 316 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2115276| Mfr #: 3AUK7

$8.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2115276 Mfr #: 3AUK7
Dia./Thread Size: 3/8"-16Fastener Finish: Plain
Thread Direction: Right HandItem: Hex Head Cap Screw
System of Measurement: InchThread Type: UNC (Coarse)
Screw Industry Standards: ASME B18.2.1Head Type: Hex
Head Width: 9/16"Fastener Length: 2-1/4"
Screw Grade/Class: 316Basic Material: Stainless Steel
Head Height: 15/64"Rockwell Hardness: B95
Thread Style: Partially ThreadedTensile Strength: 100, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 2-1/4 In., Min. Thread Length 1 In., Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.