3/8"-16 x 3-3/4" Grade 316 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1913651| Mfr #: 3ATX3

$8.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1913651 Mfr #: 3ATX3
Basic Material: Stainless SteelSystem of Measurement: Inch
Fastener Finish: PlainThread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Thread Type: UNC (Coarse)
Thread Style: Partially ThreadedTensile Strength: 100, 000 psi
Fastener Length: 3-3/4"Screw Grade/Class: 316
Dia./Thread Size: 3/8"-16Head Width: 9/16"
Head Height: 15/64"Rockwell Hardness: B95
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 3-3/4 In., Min. Thread Length 1 In., Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.