5/16"-18 x 2-3/4" SS Grade 316 UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G2347642| Mfr #: 3ATX5

$7.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B95
Min. Thread Length: 7/8"
Head Width: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2347642 Mfr #: 3ATX5
Rockwell Hardness: B95Min. Thread Length: 7/8"
Head Width: 1/2"Thread Style: Partially Threaded
Screw Grade/Class: 316Thread Type: UNC (Coarse)
Basic Material: Stainless SteelTensile Strength: 100,000 psi
Dia./Thread Size: 5/16"-18Item: Hex Head Cap Screw
Thread Direction: Right HandSystem of Measurement: Inch
Head Type: HexFastener Finish: Plain
Head Height: 13/64"Fastener Length: 2-3/4"
Screw Industry Standards: ASME B18.2.1Country of Origin (subject to change): Taiwan

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 2-3/4 In., Min. Thread Length 7/8 In., Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Reviews