5/16"-18 x 2" Grade 316 Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1346152| Mfr #: 3AUC4

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1346152 Mfr #: 3AUC4
Screw Industry Standards: ASME B18.2.1Item: Hex Head Cap Screw
Head Type: HexSystem of Measurement: Inch
Dia./Thread Size: 5/16"-18Fastener Finish: Plain
Head Height: 13/64"Thread Type: UNC (Coarse)
Head Width: 1/2"Thread Direction: Right Hand
Basic Material: Stainless SteelScrew Grade/Class: 316
Tensile Strength: 100, 000 psiFastener Length: 2"
Rockwell Hardness: B95Thread Style: Partially Threaded
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 7/8 In., Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 25
Save 15%. Sign up for Z-mail.