5/16"-18 x 3-1/2" Grade 316 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND |Zoro #: G0939443|Mfr #: 3ATX9

$9.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0939443 Mfr #: 3ATX9
Basic Material: Stainless SteelHead Height: 13/64"
System of Measurement: InchDia./Thread Size: 5/16"-18
Fastener Finish: PlainHead Width: 1/2"
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: 316Screw Industry Standards: ASME B18.2.1
Fastener Length: 3-1/2"Rockwell Hardness: B95
Thread Style: Fully ThreadedTensile Strength: 100, 000 psi
Min. Thread Length: 7/8"Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 3-1/2 In., Min. Thread Length 7/8 In., Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.