KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8"-11 x 1-1/4" SS Grade 316 UNC (Coarse) Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G2097995| Mfr #: 3ATZ3

$13.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 1-1/4"
Screw Grade/Class: 316
Dia./Thread Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2097995 Mfr #: 3ATZ3
Fastener Length: 1-1/4"Screw Grade/Class: 316
Dia./Thread Size: 5/8"-11Head Height: 25/64"
Screw Industry Standards: ASME B18.2.1Basic Material: Stainless Steel
Fastener Finish: PlainRockwell Hardness: B95
Thread Style: Fully ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1-1/4"Tensile Strength: 100,000 psi
Head Type: HexHead Width: 15/16"
System of Measurement: InchThread Type: UNC (Coarse)
Thread Direction: Right HandCountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 1-1/4 In., Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Reviews