Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 1-3/4" L, 5 PK (Discontinued)
Mfr # 3AUF5
Zoro # G0340417
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 11
- Fastener Length 1 3/4 in
- Head Width 15/16 in
- Material Stainless Steel