5/8"-11 x 5" Grade 316 Plain Hex Head Cap Screw

VALUE BRAND |Zoro #: G1467697|Mfr #: 3AUK2

$4.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1467697 Mfr #: 3AUK2
Basic Material: Stainless SteelHead Height: 25/64"
System of Measurement: InchDia./Thread Size: 5/8"-11
Fastener Finish: PlainHead Width: 15/16"
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 100, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: 316
Screw Industry Standards: ASME B18.2.1Fastener Length: 5"
Rockwell Hardness: B95Thread Style: Partially Threaded
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 5 In., Min. Thread Length 1-1/2 In., Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Screw Industry Standards ASME B18.2.1

Product Reviews

Save 15% when you sign up for Z-mail.