20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

5/8"-11 x 6" Grade 316 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G1671616| Mfr #: 3AUL9

$5.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1671616 Mfr #: 3AUL9
Basic Material: Stainless SteelHead Height: 25/64"
System of Measurement: InchScrew Industry Standards: ASME B18.2.1
Head Width: 15/16"Item: Hex Head Cap Screw
Screw Grade/Class: 316Head Type: Hex
Dia./Thread Size: 5/8"-11Tensile Strength: 100, 000 psi
Thread Type: UNC (Coarse)Fastener Finish: Plain
Thread Direction: Right HandFastener Length: 6"
Rockwell Hardness: B95Thread Style: Partially Threaded
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 6 In., Min. Thread Length 1-1/2 In., Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Screw Industry Standards ASME B18.2.1
Save 15%. Sign up for Z-mail.