7/16"-14 x 1-1/2" Grade 316 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2287993| Mfr #: 3AUP7

$10.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2287993 Mfr #: 3AUP7
Head Type: HexDia./Thread Size: 7/16"-14
Head Height: 9/32"Head Width: 5/8"
Item: Hex Head Cap ScrewThread Direction: Right Hand
Thread Type: UNC (Coarse)System of Measurement: Inch
Screw Industry Standards: ASME B18.2.1Screw Grade/Class: 316
Fastener Finish: PlainBasic Material: Stainless Steel
Min. Thread Length: 1-1/2"Rockwell Hardness: B95
Thread Style: Fully ThreadedTensile Strength: 100, 000 psi
Fastener Length: 1-1/2"Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 1-1/2 In., Min. Thread Length 1-1/2 In., Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.