7/16"-14 x 2" Grade 316 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2278936| Mfr #: 3AUN8

$6.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2278936 Mfr #: 3AUN8
Head Height: 9/32"System of Measurement: Inch
Dia./Thread Size: 7/16"-14Head Width: 5/8"
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Fastener Finish: Plain
Basic Material: Stainless SteelMin. Thread Length: 1-1/8"
Rockwell Hardness: B95Thread Style: Fully Threaded
Tensile Strength: 100, 000 psiFastener Length: 2"
Screw Grade/Class: 316Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 1-1/8 In., Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.