7/8"-9 x 3-1/4" Grade 316 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G2448652| Mfr #: 3ATZ1

$7.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2448652 Mfr #: 3ATZ1
System of Measurement: InchDia./Thread Size: 7/8"-9
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewBasic Material: Stainless Steel
Head Width: 1-5/16"Screw Industry Standards: ASME B18.2.1
Thread Type: UNC (Coarse)Fastener Finish: Plain
Head Height: 35/64"Fastener Length: 3-1/4"
Screw Grade/Class: 316Rockwell Hardness: B80
Thread Style: Partially ThreadedTensile Strength: 85, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-9, Thread Type UNC (Coarse), Fastener Length 3-1/4 In., Min. Thread Length 2 In., Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-5/16 In., Screw Industry Standards ASME B18.2.1
Save 15%. Sign up for Z-mail.