7/8"-9 x 3-3/4" Grade 316 Plain Hex Head Cap Screw

VALUE BRAND |Zoro #: G1590574|Mfr #: 3AUF2

$8.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1590574 Mfr #: 3AUF2
Basic Material: Stainless SteelHead Height: 35/64"
System of Measurement: InchDia./Thread Size: 7/8"-9
Fastener Finish: PlainHead Width: 1-5/16"
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Fastener Length: 3-3/4"
Screw Grade/Class: 316Rockwell Hardness: B80
Thread Style: Partially ThreadedTensile Strength: 85, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-9, Thread Type UNC (Coarse), Fastener Length 3-3/4 In., Min. Thread Length 2 In., Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-5/16 In., Screw Industry Standards ASME B18.2.1

Product Reviews

Save 15% when you sign up for Z-mail.