7/8"-9 x 7" Grade 316 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G0575671| Mfr #: 1XE57

$24.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0575671 Mfr #: 1XE57
Basic Material: Stainless SteelHead Height: 35/64"
System of Measurement: InchDia./Thread Size: 7/8"-9
Fastener Finish: PlainHead Width: 1-5/16"
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexFastener Length: 7"
Item: Hex Head Cap ScrewScrew Industry Standards: ASME B18.2.1
Thread Style: Partially ThreadedTensile Strength: 85, 000 to 140, 000 psi
Screw Grade/Class: 316Rockwell Hardness: B80 to C32
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-9, Thread Type UNC (Coarse), Fastener Length 7 In., Min. Thread Length 2 In., Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-5/16 In., Screw Industry Standards ASME B18.2.1

Product Reviews

Save 15%. Sign up for Z-mail.