LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

7/8"-9 x 8" Grade 316 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G1293083| Mfr #: 3AUD8

$15.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1293083 Mfr #: 3AUD8
System of Measurement: InchThread Direction: Right Hand
Head Type: HexBasic Material: Stainless Steel
Item: Hex Head Cap ScrewScrew Industry Standards: ASME B18.2.1
Fastener Finish: PlainFastener Length: 8"
Screw Grade/Class: 316Dia./Thread Size: 7/8"-9
Head Width: 1-5/16"Head Height: 35/64"
Rockwell Hardness: B80Thread Type: UNC (Coarse)
Thread Style: Partially ThreadedTensile Strength: 85, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-9, Thread Type UNC (Coarse), Fastener Length 8 In., Min. Thread Length 2 In., Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-5/16 In., Screw Industry Standards ASME B18.2.1

Product Reviews

Save 15%. Sign up for Z-mail.