KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-10 x 3" Carbon Steel Grade A574 12 pt. UNC (Coarse) Flange Head Cap Screw

VALUE BRAND| Zoro #: G1414113| Mfr #: 2FB80

$5.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 3/4-10
Dia./Thread Size: 3/4"-10
Flange Dia.: 1-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1414113 Mfr #: 2FB80
Thread Size: 3/4-10Dia./Thread Size: 3/4"-10
Flange Dia.: 1-1/8"Head Height: 3/4"
Finish: PlainLength under Head: 3"
Grade: A574Meets/Exceeds: ASTM A574, IFI-115
Thread Type: UNC (Coarse)Rockwell Hardness: C37 to C45
Thread Style: Partially ThreadedItem: 12-Point Flange Head Cap Screw
Proof Load: 140,000 psiTensile Strength: 170,000 psi
Head Width: 3/4"System of Measurement: Inch
Material: carbon steelThread Length: 2"
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, 12 Point Head Type, Flange, Grade A574, Alloy Steel, Plain Finish, Thread Size 3/4-10, Thread Type UNC, Length Under Head 3 In, Thread Length 2 In Min, Head Height 3/4 In, Head Width 3/4 In, Flange Dia 1 1/8 In, Partially Threaded, Right Hand Thread Direction, Thread Class 3A, Tensile Strength 170,000 PSI, Rockwell Hardness C37-C45, Meets/Exceeds ASTM A574

Reviews