KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16 x 1" Silicon Bronze UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G2256107| Mfr #: 1YE10

$13.58 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 1"
Screw Grade/Class: Not Graded
Dia./Thread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2256107 Mfr #: 1YE10
Fastener Length: 1"Screw Grade/Class: Not Graded
Dia./Thread Size: 3/8"-16Head Height: 15/64"
Screw Industry Standards: ASME B18.2.1Basic Material: Silicon Bronze
Fastener Finish: PlainRockwell Hardness: B80
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1"Tensile Strength: 80,000 psi
Head Type: HexHead Width: 9/16"
System of Measurement: InchThread Type: UNC (Coarse)
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 1 In., Min. Thread Length 1 In., Basic Material Silicon Bronze, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Reviews