3/8"-16 x 1/2" Silicon Bronze UNC (Coarse) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G0320302| Mfr #: 1YB98

$23.42 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Hex
Basic Material: Silicon Bronze
Head Width: 9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0320302 Mfr #: 1YB98
Head Type: HexBasic Material: Silicon Bronze
Head Width: 9/16"System of Measurement: Inch
Head Height: 15/64"Tensile Strength: 80,000 psi
Rockwell Hardness: B80Min. Thread Length: 1/2"
Fastener Finish: PlainScrew Industry Standards: ASME B18.2.1
Dia./Thread Size: 3/8"-16Thread Style: Fully Threaded
Fastener Length: 1/2"Screw Grade/Class: Not Graded
Item: Hex Head Cap ScrewThread Direction: Right Hand
Thread Type: UNC (Coarse)Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 1/2 In., Min. Thread Length 1/2 In., Basic Material Silicon Bronze, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 25

Reviews