KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16 x 2-1/2" Brass UNC (Coarse) Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G2439351| Mfr #: 1YB55

$15.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Brass
Head Width: 9/16"
Thread Style: Fully Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2439351 Mfr #: 1YB55
Basic Material: BrassHead Width: 9/16"
Thread Style: Fully ThreadedSystem of Measurement: Inch
Min. Thread Length: 1"Screw Industry Standards: ASTM A307
Head Type: HexThread Direction: Right Hand
Fastener Finish: PlainTensile Strength: 50,000 psi
Screw Grade/Class: Not GradedItem: Tap Bolt
Rockwell Hardness: B60Fastener Length: 2-1/2"
Thread Type: UNC (Coarse)Head Height: 15/64"
Dia./Thread Size: 3/8"-16Country of Origin (subject to change): China

Description

Tap Bolt, System of Measurement Inch, Basic Material Brass, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 2-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASTM A307, Head Type Hex, Min. Thread Length 1 In., Head Height 15/64 In., Head Width 9/16 In., Package Quantity 5

Reviews