3/8"-16 x 3/4" Aluminum UNC (Coarse) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G1119666| Mfr #: 1YB76

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Hex
Basic Material: Aluminum
Head Width: 9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1119666 Mfr #: 1YB76
Head Type: HexBasic Material: Aluminum
Head Width: 9/16"System of Measurement: Inch
Head Height: 1/4"Tensile Strength: 68,000 psi
Rockwell Hardness: B75Min. Thread Length: 3/4"
Fastener Finish: PlainScrew Industry Standards: ASME B18.2.1
Dia./Thread Size: 3/8"-16Thread Style: Fully Threaded
Fastener Length: 3/4"Screw Grade/Class: Not Graded
Item: Hex Head Cap ScrewThread Direction: Right Hand
Thread Type: UNC (Coarse)Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 3/4 In., Min. Thread Length 3/4 In., Basic Material Aluminum, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 1/4 In., Head Width 9/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 25

Reviews