THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

3/8"-24 x 2-1/2" Carbon Steel Grade A574 UNF (Fine) 12 pt. Flange Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G1201733| Mfr #: 2FB24

$10.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C37 to C45
Finish: Plain
Head Width: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1201733 Mfr #: 2FB24
Rockwell Hardness: C37 to C45Finish: Plain
Head Width: 3/8"Grade: A574
Length under Head: 2-1/2"Thread Length: 1-1/4"
Meets/Exceeds: ASTM A574, IFI-115Thread Type: UNF (Fine)
Thread Style: Partially ThreadedMaterial: carbon steel
Thread Size: 3/8-24Dia./Thread Size: 3/8"-24
Item: 12-Point Flange Head Cap ScrewThread Direction: Right Hand
Tensile Strength: 170,000 psiProof Load: 140,000 psi
Flange Dia.: 9/16"Head Height: 3/8"
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, 12 Point Head Type, Flange, Grade A574, Alloy Steel, Plain Finish, Thread Size 3/8-24, Thread Type UNF, Length Under Head 2 1/2 In, Thread Length 1 1/4 In Min, Head Height 3/8 In, Head Width 3/8 In, Flange Dia 9/16 In, Partially Threaded, Right Hand Thread Direction, Thread Class 3A, Tensile Strength 170,000 PSI, Rockwell Hardness C37-C45, Meets/Exceeds ASTM A574, Package 10

Reviews