3/8"-24 x 2" Grade A574 Plain 12-Point Flange Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2112205| Mfr #: 2FB22

$10.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2112205 Mfr #: 2FB22
Meets/Exceeds: ASTM A574, IFI-115Rockwell Hardness: C37 to C45
Finish: PlainThread Direction: Right Hand
Material: Carbon SteelTensile Strength: 170, 000 psi
Item: 12-Point Flange Head Cap ScrewSystem of Measurement: Inch
Grade: A574Proof Load: 140, 000 psi
Thread Type: UNF (Fine)Thread Style: Partially Threaded
Thread Length: 1-1/4"Thread Size: 3/8-24
Head Width: 3/8"Head Height: 3/8"
Length under Head: 2"Flange Dia.: 9/16"
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, 12 Point Head Type, Flange, Grade A574, Alloy Steel, Plain Finish, Thread Size 3/8-24, Thread Type UNF, Length Under Head 2 In, Thread Length 1 1/4 In Min, Head Height 3/8 In, Head Width 3/8 In, Flange Dia 9/16 In, Partially Threaded, Right Hand Thread Direction, Thread Class 3A, Tensile Strength 170,000 PSI, Rockwell Hardness C37-C45, Meets/Exceeds ASTM A574, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.