STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

5/16"-18 x 1-1/2" Silicon Bronze UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G1398241| Mfr #: 1YB94

$7.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Hex
Basic Material: Silicon Bronze
Head Width: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1398241 Mfr #: 1YB94
Head Type: HexBasic Material: Silicon Bronze
Head Width: 1/2"System of Measurement: Inch
Head Height: 13/64"Tensile Strength: 80,000 psi
Rockwell Hardness: B80Min. Thread Length: 7/8"
Fastener Finish: PlainScrew Industry Standards: ASME B18.2.1
Dia./Thread Size: 5/16"-18Thread Style: Partially Threaded
Fastener Length: 1-1/2"Screw Grade/Class: Not Graded
Item: Hex Head Cap ScrewThread Direction: Right Hand
Thread Type: UNC (Coarse)Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 1-1/2 In., Min. Thread Length 7/8 In., Basic Material Silicon Bronze, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Reviews