STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

5/16"-18 x 1-1/4" Aluminum UNC (Coarse) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G0458595| Mfr #: 1YB73

$10.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Basic Material: Aluminum
Tensile Strength: 68,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0458595 Mfr #: 1YB73
Thread Type: UNC (Coarse)Basic Material: Aluminum
Tensile Strength: 68,000 psiHead Height: 7/32"
Item: Hex Head Cap ScrewMin. Thread Length: 7/8"
Screw Grade/Class: Not GradedHead Width: 1/2"
System of Measurement: InchFastener Finish: Plain
Fastener Length: 1-1/4"Thread Direction: Right Hand
Head Type: HexScrew Industry Standards: ASME B18.2.1
Rockwell Hardness: B75Dia./Thread Size: 5/16"-18
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 7/8 In., Basic Material Aluminum, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 7/32 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 25

Reviews