5/16"-18 x 1-1/4" Carbon Steel Grade A574 12 pt. UNC (Coarse) Flange Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G1803207| Mfr #: 2FA70

$15.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: 12-Point Flange Head Cap Screw
Material: carbon steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1803207 Mfr #: 2FA70
Finish: PlainRockwell Hardness: C37 to C45
Grade: A574Tensile Strength: 170, 000 psi
Proof Load: 140, 000 psiMaterial: carbon steel
Item: 12-Point Flange Head Cap ScrewSystem of Measurement: Inch
Thread Direction: Right HandMeets/Exceeds: ASTM A574, IFI-115
Head Height: 5/16"Length under Head: 1-1/4"
Flange Dia.: 15/32"Thread Type: UNC (Coarse)
Thread Style: Fully ThreadedThread Length: 1-1/4"
Thread Size: 5/16-18Head Width: 5/16"
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, 12 Point Head Type, Flange, Grade A574, Alloy Steel, Plain Finish, Thread Size 5/16-18, Thread Type UNC, Length Under Head 1 1/4 In, Thread Length 1 1/4 In, Head Height 5/16 In, Head Width 5/16 In, Flange Dia 15/32 In, Fully Threaded, Right Hand Thread Direction, Thread Class 3A, Tensile Strength 170,000 PSI, Rockwell Hardness C37-C45, Meets/Exceeds ASTM A574, Package 50

Product Reviews