5/16"-18 x 1-3/4" Not Graded Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0332324| Mfr #: 1YB36

$9.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0332324 Mfr #: 1YB36
Screw Industry Standards: IFI-111Tensile Strength: 50, 000 psi
Head Type: HexDia./Thread Size: 5/16"-18
Thread Direction: Right HandScrew Grade/Class: Not Graded
System of Measurement: InchHead Height: 13/64"
Basic Material: BrassFastener Finish: Plain
Thread Type: UNC (Coarse)Rockwell Hardness: B60
Head Width: 1/2"Item: Hex Head Cap Screw
Fastener Length: 1-3/4"Thread Style: Partially Threaded
Country of Origin (subject to change): China

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 1-3/4 In., Min. Thread Length 7/8 In., Basic Material Brass, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Screw Industry Standards IFI-111, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.