20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

5/16"-18 x 1-3/4" Grade A574 Plain 12-Point Flange Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1320146| Mfr #: 2FA74

$19.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1320146 Mfr #: 2FA74
Meets/Exceeds: ASTM A574, IFI-115Rockwell Hardness: C37 to C45
Finish: PlainThread Direction: Right Hand
Material: Carbon SteelTensile Strength: 170, 000 psi
Item: 12-Point Flange Head Cap ScrewSystem of Measurement: Inch
Grade: A574Proof Load: 140, 000 psi
Head Width: 5/16"Head Height: 5/16"
Length under Head: 1-3/4"Flange Dia.: 15/32"
Thread Type: UNC (Coarse)Thread Style: Partially Threaded
Thread Length: 1-1/4"Thread Size: 5/16-18
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, 12 Point Head Type, Flange, Grade A574, Alloy Steel, Plain Finish, Thread Size 5/16-18, Thread Type UNC, Length Under Head 1 3/4 In, Thread Length 1 1/8 In Min, Head Height 5/16 In, Head Width 5/16 In, Flange Dia 15/32 In, Partially Threaded, Right Hand Thread Direction, Thread Class 3A, Tensile Strength 170,000 PSI, Rockwell Hardness C37-C45, Meets/Exceeds ASTM A574, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.