KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-18 x 1" Brass UNC (Coarse) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G1568366| Mfr #: 1YB33

$24.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 1"
Screw Grade/Class: Not Graded
Dia./Thread Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1568366 Mfr #: 1YB33
Fastener Length: 1"Screw Grade/Class: Not Graded
Dia./Thread Size: 5/16"-18Head Height: 13/64"
Screw Industry Standards: ASME B18.2.1Basic Material: Brass
Fastener Finish: PlainRockwell Hardness: B60
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 7/8"Tensile Strength: 50,000 psi
Head Type: HexHead Width: 1/2"
System of Measurement: InchThread Type: UNC (Coarse)
Thread Direction: Right HandCountry of Origin (subject to change): China

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 1 In., Min. Thread Length 7/8 In., Basic Material Brass, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Screw Industry Standards IFI-111, Package Quantity 25

Reviews