JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

5/16"-18 x 1" Not Graded Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1544401| Mfr #: 1YB92

$14.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1544401 Mfr #: 1YB92
Fastener Finish: PlainScrew Industry Standards: ASME B18.2.1
Thread Type: UNC (Coarse)Head Type: Hex
Dia./Thread Size: 5/16"-18Rockwell Hardness: B80
Tensile Strength: 80, 000 psiBasic Material: Silicon Bronze
Thread Direction: Right HandHead Width: 1/2"
Head Height: 13/64"System of Measurement: Inch
Item: Hex Head Cap ScrewScrew Grade/Class: Not Graded
Fastener Length: 1"Thread Style: Fully Threaded
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 1 In., Min. Thread Length 7/8 In., Basic Material Silicon Bronze, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.