KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-18 x 2-1/2" Brass UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G2392397| Mfr #: 1YB38

$18.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Brass
Head Width: 1/2"
Thread Style: Partially Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2392397 Mfr #: 1YB38
Basic Material: BrassHead Width: 1/2"
Thread Style: Partially ThreadedSystem of Measurement: Inch
Min. Thread Length: 7/8"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: PlainTensile Strength: 50,000 psi
Screw Grade/Class: Not GradedItem: Hex Head Cap Screw
Rockwell Hardness: B60Fastener Length: 2-1/2"
Thread Type: UNC (Coarse)Head Height: 13/64"
Dia./Thread Size: 5/16"-18Country of Origin (subject to change): China

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Brass, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 2-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 In., Head Height 13/64 In., Head Width 1/2 In., Package Quantity 10

Reviews