KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-18 x 2" Aluminum UNC (Coarse) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G1515001| Mfr #: 1YB75

$21.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 2"
Screw Grade/Class: Not Graded
Dia./Thread Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1515001 Mfr #: 1YB75
Fastener Length: 2"Screw Grade/Class: Not Graded
Dia./Thread Size: 5/16"-18Head Height: 7/32"
Screw Industry Standards: ASME B18.2.1Basic Material: Aluminum
Fastener Finish: PlainRockwell Hardness: B75
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 7/8"Tensile Strength: 68,000 psi
Head Type: HexHead Width: 1/2"
System of Measurement: InchThread Type: UNC (Coarse)
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 7/8 In., Basic Material Aluminum, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 7/32 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 25

Reviews