5/16"-18 x 3" Not Graded Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1072312| Mfr #: 1YB39

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1072312 Mfr #: 1YB39
Basic Material: BrassSystem of Measurement: Inch
Rockwell Hardness: B60Fastener Finish: Plain
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 50, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Not Graded
Thread Style: Partially ThreadedFastener Length: 3"
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 5/16"-18
Head Width: 1/2"Head Height: 13/64"
Country of Origin (subject to change): China

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 3 In., Min. Thread Length 7/8 In., Basic Material Brass, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.