JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

5/16"-18 x 3/4" Not Graded Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1252851| Mfr #: 1YB91

$15.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1252851 Mfr #: 1YB91
System of Measurement: InchFastener Finish: Plain
Head Type: HexScrew Industry Standards: ASME B18.2.1
Rockwell Hardness: B80Basic Material: Silicon Bronze
Screw Grade/Class: Not GradedThread Type: UNC (Coarse)
Item: Hex Head Cap ScrewThread Direction: Right Hand
Tensile Strength: 80, 000 psiFastener Length: 3/4"
Dia./Thread Size: 5/16"-18Head Width: 1/2"
Head Height: 13/64"Thread Style: Fully Threaded
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 3/4 In., Min. Thread Length 3/4 In., Basic Material Silicon Bronze, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.